
Colinet Two Globe Light Bg
Mfr # YB0562BG
Zoro # G912415814
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Length
20.5 in
Housing Finish
Brushed Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB0562BG
Zoro #
G912415814
UPC #
34584032713
Country of Origin
China
Dimensions
Height
7.5 in
Length
20.5 in
Width
12.25 in
Details
Housing Finish
Brushed Gold
Description
- •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •supports up to 60 watt max bulbs
- •two globe
- •UL(R) listed
- •replacement globes available
- •fixtures can be mounted with glass globes facing up or down for more design flexibility
- •glazed sockets ensure the socket rings install with ease
- •quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- •standard 120 voltage
- •limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.