Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Com 2Wrist Ws Lav 2.2Gpm 8228

Com 2Wrist Ws Lav 2.2Gpm (Discontinued)

  • Mfr # 8228
  • Zoro # G808465367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8228
Zoro #
G808465367
UPC #
26508161197
Country of Origin
China

Dimensions

Height
3 in
Width
9.63 in
Length
12.8 in

Details

Finish
Chrome
Standards
Lead Law Compliant
Application
Commercial

Description

M-DURA faucets feature solid cast brass construction


  • •heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
  • •vandal resistant torque screw to discourage tampering
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.