Zoro Homepage

Com Trim Posi 3F Diverter T/S Hh Cbn

  • Mfr # T8343CBN

  • Zoro # G412373966


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Finish
Classic Brushed Nickel
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Width (In.)
8 in
Length
31.75 in
Depth (In.)
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8343CBN
Zoro #
G412373966
UPC #
26508237199
Country of Origin
United States

Dimensions

Width (In.)
8 in
Length
31.75 in
Depth (In.)
5.38 in

Details

Finish
Classic Brushed Nickel
Flow (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •the brass valve (sold separately) directs water flow to multiple showering functions; install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •handheld shower includes integral double check valves for backflow protection
  • •showerhead spray face features easy-clean, rubberized spray nodules
  • •single function with non-positive pause

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.