Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Com Trim Posi Valve Cbn

  • Mfr # T8370CBN

  • Zoro # G612372042


product price: $61.15
/ea

Key Features

Finish
Classic Brushed Nickel
Length
7.8 in
Depth (In.)
4.6 in
Width (In.)
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8370CBN
Zoro #
G612372042
UPC #
26508235669
Country of Origin
United States

Dimensions

Length
7.8 in
Depth (In.)
4.6 in
Width (In.)
7.7 in

Details

Finish
Classic Brushed Nickel

Description

  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.