Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Automatic Flush Valve, 1.28 gpf gpf, Polished Chrome, 1 in, 1 1/2 in Spud Coupling

  • Mfr # 8311

  • Zoro # G5082515


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Moen Commercial
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8311
Zoro #
G5082515
UPC #
026508199077
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
5 yr
Spud Connection Size
1 1/2 in
Overall Height
11-1/2"

Details

Fixture Connection
Top Spud
Brand and Series
Moen Commercial
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Basic Power Source
Battery
Finish
Polished Chrome
Power Source
(4)AA Batteries
Exposed/Concealed
Exposed
Standards
ADA Compliant, ASME 112.9.2M, ASSE 1037
Battery Life
250,000 Cycles
Connection Location
Top
Item
Automatic Flush Valve
Pressure Range
10 to 125 psi
Green Certification or Other Recognition
WaterSense Certified
Sensor Range
13 3/4 in to 39 3/8 in
Valve Design
Piston
Includes
Stops
Fixture Type
Toilet
Series
M-POWER
Compatible Product Type
Toilets
Product Type
Toilet Flush Valve
Spud Location
Top

Description

Automatic Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.