Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome 8215

Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (Discontinued)

  • Mfr # 8215
  • Zoro # G2840074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215
Zoro #
G2840074
UPC #
026508161180
Country of Origin
United States

Dimensions

Height
4-1/2"
Manufacturers Warranty Length
5 yr
Spout Length
5 1/2 in
Connection Size
1/2" IPS
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
2 in
Spout Height
4 1/2 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
4"
Number of Holes
2
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
Handle Type
Wrist Blade
Flow Rate
2.2 gpm
Faucet Spout Shape
Low Arc
Number of Handles
2
Body Material
Brass
Flow Outlet Type
Aerated
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Temp. Control
Yes
Includes
Vandal Resistant Screws and International Hot and Cold Indicators
Faucet Type
Bathroom Sink Faucet
Residential / Commercial
Commercial
Valve Type
Ceramic Disc
Faucet Handle Type
Wristblade
Flow Outlet Type - Faucet
Aerated
Connection
1/2" IPS
Faucet Spout
Rigid
Vandal Resistant Features
Vandal Resistant Outlet
Replacement Cartridge
4NEF6
Flow Outlet Type (Faucet)
Aerated
Ligature Resistant
No
Battery Charger CEC Compliant
CEC Compliant
Faucet Finish
Chrome
CEC Compliant
CEC Compliant
Series
M-Dura
Mounting Type - Faucet
Deck
ADA Compliance
Yes
Item
Low Arc Bathroom Faucet
Commercial / Residential
Residential
Drain Type
None
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Type
2 Handle
Material
Brass
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
52001
Temperature Control
Yes
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
5 1/2 in
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
4 in
Faucet Handle Material
Metal
Material of Construction
Brass
Outlet Type
Aerated

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO, HI, ME, NV, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.