Concealed Concealed Screw 30" Grab Bar Glacier Whi, 30" L, Stainless Steel, Glacier White

  • Mfr # R8730W

  • Zoro # G2168054


product price:  $62.75
/ea

Key Features

Length
30"
Finish
Glacier White
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R8730W
Zoro #
G2168054
UPC #
034584014917
Country of Origin
China

Dimensions

Length
30"
Width
3"
Height
3.14"
Bar Length
30"

Details

Finish
Glacier White
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Concealed Screw 30" Grab Bar Glacier Whi
Includes
2" Screws
Features
Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle

Description

Concealed Screw 30 In. Grab Bar Glacier Whi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.