Shop MOEN
See all product information
Create Account
Concealed Elegance 16" Grab Bar with Grip Pad Brus, 16" L, Stainless Steel, Brushed Nickel
- Mfr # R8716D1GBN
- Zoro # G2168851
product price:Â
$
77.39
/ea
Key Features
Finish
Brushed Nickel
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Width
2.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8716D1GBN
- Zoro #
- G2168851
- UPC #
- 034584025272
- Country of Origin
- China
- Finish
- Brushed Nickel
- Type
- Concealed
- Material
- Stainless Steel
- Standards
- Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Dia
- 1-1/4"
- Mounting Type
- Wall
- Weight Capacity
- Up to 500 lb.
- Item
- Elegance 16" Grab Bar with Grip Pad Brus
- Features
- Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle
Dimensions
- Length
- 16"
- Width
- 2.8 in
- Height
- 3.15"
- Bar Length
- 16"
Description
Elegance 16 In. Grab Bar with Grip Pad Brus
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.