Zoro Homepage

Concealed Grab Bar 24X1.25 Pb

  • Mfr # R8724PB

  • Zoro # G512371992


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Length
27.25 in
Finish
Polished Brass
Width
3.25 in
Depth
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8724PB
Zoro #
G512371992
UPC #
34584178244
Country of Origin
China

Dimensions

Length
27.25 in
Width
3.25 in
Depth
2.88 in

Details

Finish
Polished Brass

Description

  • •the securemount design allows for secure and lasting installation into any stud at any angle
  • •polished brass finish is warm and bright for a classic, highly reflective look
  • •supports up to 500 lbs.
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •24" bar length
  • •1.25" bar diameter
  • •corrosion resistant
  • •stainless steel construction for added durability
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.