Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concealed Grab Bar 32X1.25 W

  • Mfr # R8732W

  • Zoro # G412371948


product price: $45.15
/ea

Key Features

Finish
Glacier
Width
3.25 in
Depth
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R8732W
Zoro #
G412371948
UPC #
34584015181
Country of Origin
China

Dimensions

Length
35.3 in
Width
3.25 in
Depth
2.8 in

Details

Finish
Glacier

Description

  • •the securemount design allows for secure and lasting installation into any stud at any angle
  • •glacier finish for a bright, clean white look
  • •supports up to 500 lbs.
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •32" bar length
  • •1.25" bar diameter
  • •corrosion resistant
  • •stainless steel construction for added durability
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.