Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concealed L Grab Bar 24X36X1.5 Peened Sl

  • Mfr # 8994

  • Zoro # G712371068


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Finish
Peened
Width
26.1 in
Depth
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8994
Zoro #
G712371068
UPC #
34584015044
Country of Origin
China

Dimensions

Length
37.5 in
Width
26.1 in
Depth
3.25 in

Details

Finish
Peened

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.