Concealed Ultima 42" Curl Grip Grab Bar Old World, 42" L, Stainless Steel, Old World Bronze

  • Mfr # R8742D3GOWB

  • Zoro # G2171073


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Finish
Old World Bronze
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Width
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8742D3GOWB
Zoro #
G2171073
UPC #
034584016263
Country of Origin
China

Dimensions

Length
42"
Width
2-3/4"
Height
3.15"
Bar Length
42"

Details

Finish
Old World Bronze
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Ultima 42" Curl Grip Grab Bar Old World
Features
Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle

Description

Ultima 42 In. Curl Grip Grab Bar Old World

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.