Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary 18" Towel Bar

  • Mfr # P5118BN

  • Zoro # G101237449


product price: $12.99
/ea

Key Features

Finish
Brushed Nickel
Collection
Contemporary
Width
3
Height
3
Weight
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5118BN
Zoro #
G101237449
UPC #
34584027511
Country of Origin
Unknown

Dimensions

Width
3
Height
3
Length
20

Details

Finish
Brushed Nickel
Collection
Contemporary
Weight
0.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.