Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary 24 Towel Bar Bn

  • Mfr # P5124BN

  • Zoro # G212370929


product price: $16.65
/ea

Key Features

Finish
Brushed Nickel
Bar Length
28.41 in
Width
4.42 in
Height
3.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5124BN
Zoro #
G212370929
UPC #
34584027528
Country of Origin
Unknown

Dimensions

Bar Length
28.41 in
Width
4.42 in
Height
3.71 in

Details

Finish
Brushed Nickel

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •corrosion resistant
  • •1 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.