Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Contemporary 30" Towel Bar Bright Chrome P5130

Contemporary 30" Towel Bar Bright Chrome (Discontinued)

  • Mfr # P5130
  • Zoro # G2168124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5130
Zoro #
G2168124
UPC #
034584090515
Country of Origin
China

Details

Item
Contemporary 30" Towel Bar Bright Chrome

Description

Contemporary 30 In. Towel Bar Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.