Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

contemporary Align 42" Grab Bar Bright Chrome, 42" L, Stainless Steel, Bright Chrome

  • Mfr # YG0442CH

  • Zoro # G0168106


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Length
42"
Finish
Bright Chrome
Type
contemporary
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG0442CH
Zoro #
G0168106
UPC #
034584024176
Country of Origin
China

Dimensions

Length
42"
Width
2.95"
Height
3-1/4"
Bar Length
42"

Details

Finish
Bright Chrome
Type
contemporary
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Align 42" Grab Bar Bright Chrome
Features
Corrosion Resistant; Chrome Finish is Highly Reflective For a Mirror Like Look that Works with Any Decorating Style

Description

Align 42 In. Grab Bar Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.