Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Contemporary Soap Holder Bright Chrome 2360CH

Contemporary Soap Holder Bright Chrome (Discontinued)

  • Mfr # 2360CH
  • Zoro # G2168440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2360CH
Zoro #
G2168440
UPC #
034584700391
Country of Origin
China

Dimensions

Height
2
Width
5.2
Length
5.25

Details

Item
Contemporary Soap Holder Bright Chrome
Collection
Contemporary
Finish
Chrome
Weight
0.358
Direct Replacement SKU(s)
P5360

Description

Contemporary Soap Holder Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.