
Conway 1H Lav Srn
Mfr # WS84923SRN
Zoro # G108464756
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Width
9.6 in
Length
20.8 in
Height
3 in
Application
Residential
Finish
Spot Resist Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS84923SRN
Zoro #
G108464756
UPC #
26508269091
Country of Origin
United States
Dimensions
Width
9.6 in
Length
20.8 in
Height
3 in
Details
Application
Residential
Finish
Spot Resist Brushed Nickel
Description
Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •one-handle lever handle makes it easy to adjust the water
- •4" centerset design allows for easy installation
- •complies with Americans with Disabilities Act (ADA) specifications
- •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.