Zoro Homepage

Costco Pallet, Gxc75C

  • Mfr # PGXC75C

  • Zoro # G308584735


product price: $8,385.99
/ea
Free Shipping & Returns

Key Features

Width
9.75 in
Overall Length (In.)
14.875 in
Height
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGXC75C
Zoro #
G308584735
UPC #
26508334270
Country of Origin
Cambodia

Dimensions

Width
9.75 in
Overall Length (In.)
14.875 in
Height
9.75 in

Description

3/4 horsepower


  • •Universal Xpress Mount(TM) fits Moen and most existing 3-bolt mounting assemblies, including InSinkErator(R) brand*
  • •high speed 2700 RPM VORTEX(TM) permanent magnet motor designed to reduce jamming
  • •SoundSHIELD(TM) designed to provide sound deadening insulation
  • •compact design is lighter weight for easier installation and frees up valuable space under the sink
  • •continuous feed technology with stainless steel grind components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.