Zoro Homepage

Cover Plate Orb

  • Mfr # 1920ORB

  • Zoro # G012371843


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Width (In.)
9.25 in
Depth (In.)
1 in
Length
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1920ORB
Zoro #
G012371843
UPC #
26508199336
Country of Origin
United States

Dimensions

Width (In.)
9.25 in
Depth (In.)
1 in
Length
13.75 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.