Zoro Homepage

Cradle And Washer Kit, Ch

  • Mfr # 210008

  • Zoro # G408589913


product price: $43.05
/ea

Key Features

Finish
Chrome
Length (In.)
9.8 in
Width
2.9 in
Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210008
Zoro #
G408589913
UPC #
26508353776
Country of Origin
China

Dimensions

Length (In.)
9.8 in
Width
2.9 in
Height
0.3 in

Details

Finish
Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.