Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crtrge 1H 40Mm Hd Cmp

  • Mfr # 121620

  • Zoro # G012377906


product price: $24.59
/ea

Key Features

Depth
1.5 in
Length
3.25 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121620
Zoro #
G012377906
UPC #
26508136683
Country of Origin
China

Dimensions

Depth
1.5 in
Length
3.25 in
Width
1.5 in

Description

  • •1 year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.