Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curved Shower Arm Bn

  • Mfr # 161951BN

  • Zoro # G912371202


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel (BN)
Width (In.)
7.25 in
Length
11 in
Depth (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
161951BN
Zoro #
G912371202
UPC #
26508233610
Country of Origin
United States

Dimensions

Width (In.)
7.25 in
Length
11 in
Depth (In.)
1 in

Details

Finish
Brushed Nickel (BN)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.