Danika Posi-Temp Tub and Shower Faucet
Mfr # 82733
Zoro # G712374038
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Length
18.5 in
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Width (In.)
9.62 in
Depth (In.)
4.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82733
Zoro #
G712374038
UPC #
26508240892
Country of Origin
United States
Dimensions
Length
18.5 in
Width (In.)
9.62 in
Depth (In.)
4.75 in
Details
Finish
Chrome
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Description
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •4.8" diameter spray head
- •invigorating spray; relaxing spray; refreshing spray
- •6" tub spout length
- •complies with Americans with Disabilities Act (ADA) specifications
- •limited lifetime warranty
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.