Danika Posi-Temp Tub & Shower Trim in Spot Resist Brushed Nickel

  • Mfr # 82734SRN

  • Zoro # G710399538


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Type
Single 1 Handle Lever
Finish
Spot Resist Brushed Nickel
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Length
18.3 in.
Width (In.)
9.7 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82734SRN
Zoro #
G710399538
UPC #
26508299333
Country of Origin
United States

Dimensions

Length
18.3 in.
Width (In.)
9.7 in.
Depth (In.)
4.8 in.

Details

Type
Single 1 Handle Lever
Finish
Spot Resist Brushed Nickel
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Color
Silver
Standards
WaterSense Listed; ADA Compliant

Description

  • •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •Lever handle makes it easy to adjust the water
  • •Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •7.2" diameter spray head rainshower for exceptional water coverage
  • •6" tub spout length
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.