Zoro Homepage

Darcy Brushed Nickel Towel Ring Brushed Nickel

  • Mfr # MY1586BN

  • Zoro # G001236481


product price: $32.35
/ea

Key Features

Finish
Brushed Nickel
Bar Length
7.8 in
Width
6.690 in
Height
2.440 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY1586BN
Zoro #
G001236481
UPC #
34584025593
Country of Origin
Unknown

Dimensions

Bar Length
7.8 in
Width
6.690 in
Height
2.440 in

Details

Finish
Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.