Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Darcy Towel Ring

  • Mfr # MY1586CH

  • Zoro # G101236916


product price: $28.19
/ea

Key Features

Finish
Chrome
Collection
Darcy
Width
2.36
Height
6.69
Weight
0.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY1586CH
Zoro #
G101236916
UPC #
34584025609
Country of Origin
Unknown

Dimensions

Width
2.36
Height
6.69
Length
7.76

Details

Finish
Chrome
Collection
Darcy
Weight
0.66

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.