Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dartmoor 18in Towel Bar Bl

  • Mfr # YB2118BL

  • Zoro # G812371289


product price: $46.35
/ea

Key Features

Finish
Matte Black
Bar Length
6.3 in
Width
4.5 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YB2118BL
Zoro #
G812371289
UPC #
34584033543
Country of Origin
Thailand

Dimensions

Bar Length
6.3 in
Width
4.5 in
Height
2.5 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •pro-fit(tm) installation system eliminates set screws for faster, more secure mounting
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.