
Dartmoor 1H Lav Bn
Mfr # 6803BN
Zoro # G208463482
product price: $284.60
/ea
Free Shipping & Returns
Key Features
Width
9.5 in
Length
20.8 in
Height
3.1 in
Application
Residential
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6803BN
Zoro #
G208463482
UPC #
26508351208
Country of Origin
Taiwan, Province of China
Dimensions
Width
9.5 in
Length
20.8 in
Height
3.1 in
Details
Application
Residential
Finish
Brushed Nickel
Standards
WaterSense Listed; Lead Law Compliant
Description
brushed nickel finish brings the warm look of stainless to your bath
- •one-handle lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •single hole mount creates a cleaner look against custom countertops
- •complies with Americans with Disabilities Act (ADA) specifications
- •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.