Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dartmoor 1H Lav Ch

  • Mfr # 6803

  • Zoro # G208464908


product price: $218.94
/ea
Free Shipping & Returns

Key Features

Width
9.5 in
Length
20.9 in
Height
3.2 in
Application
Residential
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6803
Zoro #
G208464908
UPC #
26508351185
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.5 in
Length
20.9 in
Height
3.2 in

Details

Application
Residential
Finish
Chrome

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •one-handle lever handle makes it easy to adjust the water
  • •single hole mount creates a cleaner look against custom countertops
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.