Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dartmoor 1H Lav Orb

  • Mfr # 6803ORB

  • Zoro # G608464911


product price: $306.51
/ea
Free Shipping & Returns

Key Features

Width
9.6 in
Length
19.9 in
Height
3.5 in
Application
Residential
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6803ORB
Zoro #
G608464911
UPC #
26508351154
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.6 in
Length
19.9 in
Height
3.5 in

Details

Application
Residential
Finish
Oil Rubbed Bronze

Description

oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look


  • •one-handle lever handle makes it easy to adjust the water
  • •single hole mount creates a cleaner look against custom countertops
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.