Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dartmoor 24 Towel Bar Chr

  • Mfr # YB2124CH

  • Zoro # G512372944


product price: $31.75
/ea

Key Features

Finish
Chrome
Bar Length
21.8 in
Width
4.4 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB2124CH
Zoro #
G512372944
UPC #
34584025111
Country of Origin
China

Dimensions

Bar Length
21.8 in
Width
4.4 in
Height
2.5 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •pro-fit(tm) installation system eliminates set screws for faster, more secure mounting
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.