Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dartmoor 2H Cs Bl

  • Mfr # 6802BL

  • Zoro # G412414850


product price: $220.68
/ea
Free Shipping & Returns

Key Features

Handle Type
Single 2 Handle Lever
Depth
5.6 in
Width
8.2 in
Standards
Lead Law Compliant;WaterSense Listed
Length
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6802BL
Zoro #
G412414850
UPC #
26508336977
Country of Origin
United States

Dimensions

Depth
5.6 in
Width
8.2 in
Length
10.1 in

Details

Finish
Matte Black
Handle Type
Single 2 Handle Lever
Standards
Lead Law Compliant;WaterSense Listed
Flow Rate - Maximum
1.2 GPM

Description

  • •matte black finish is the perfect complement to modern spaces
  • •two-handle lever handle makes it easy to adjust the water
  • •4" centerset design allows for easy installation
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.