Zoro Homepage

Dartmoor 2H Cs Orb

  • Mfr # 6802ORB

  • Zoro # G812374099


product price: $228.53
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Depth (In.)
5.75 in
Standards
Lead Law Compliant;WaterSense Listed
Width (In.)
8.19 in
Flow (GPM)
1.2 GPM (4.5L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6802ORB
Zoro #
G812374099
UPC #
26508264409
Country of Origin
United States

Dimensions

Depth (In.)
5.75 in
Width (In.)
8.19 in
Length
10.31 in

Details

Finish
Oil Rubbed Bronze
Standards
Lead Law Compliant;WaterSense Listed
Flow (GPM)
1.2 GPM (4.5L/min) max.

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •two-handle lever handle makes it easy to adjust the water
  • •4" centerset design allows for easy installation
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.