Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dartmoor Brushed Nickel MCore Transfer MCore Transfer Valve Trim

  • Mfr # UT2031BN

  • Zoro # G301237010


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Length (In.)
5.88 in
Width
5.69 in
Height
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team