
Dartmoor M-Core 2S Rs S/O Ep Trim Orb
Mfr # UT2282EPORB
Zoro # G708436924
product price: $285.50
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Height
5.2 in
Width
11.5 in
Standards
WaterSense Listed
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT2282EPORB
Zoro #
G708436924
UPC #
26508338827
Country of Origin
United States
Dimensions
Height
5.2 in
Width
11.5 in
Length
11.9 in
Details
Finish
Oil Rubbed Bronze
Standards
WaterSense Listed
Application
Residential
Description
oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
- •full rainshower
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.