Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dartmoor M-Core 2S Rs T/S Ep Trim Bl

  • Mfr # UT2283EPBL

  • Zoro # G308436706


product price: $336.10
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
5.4 in
Width
11.7 in
Standards
WaterSense Listed
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2283EPBL
Zoro #
G308436706
UPC #
26508343296
Country of Origin
United States

Dimensions

Height
5.4 in
Width
11.7 in
Length
12.1 in

Details

Finish
Matte Black
Standards
WaterSense Listed
Application
Residential

Description

matte black finish is the perfect complement to modern spaces


  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •one-function full spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.