Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dartmoor M-Core 2S V/O Trim Bn

  • Mfr # UT2181BN

  • Zoro # G208454749


product price: $205.88
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
5 in
Width
7.5 in
Application
Residential
Length
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2181BN
Zoro #
G208454749
UPC #
26508338407
Country of Origin
United States

Dimensions

Height
5 in
Width
7.5 in
Length
8.1 in

Details

Finish
Brushed Nickel
Application
Residential

Description

brushed nickel finish brings the warm look of stainless to your bath


  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.