Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dartmoor Paper Holder Orb

  • Mfr # YB2108ORB

  • Zoro # G912372926


product price: $35.95
/ea

Key Features

Width
4.9 in
Depth
3.75 in
Length
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB2108ORB
Zoro #
G912372926
UPC #
34584025067
Country of Origin
Thailand

Dimensions

Width
4.9 in
Depth
3.75 in
Length
6.9 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •pro-fit(tm) installation system eliminates set screws for faster, more secure mounting
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.