Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dartmoor Tank Lever Bright Chrome

  • Mfr # YB2101CH

  • Zoro # G2168553


product price: $22.95
/ea

Key Features

Fits Brand
Dartmoor
For Use With
Dartmoor Faucet
Sub-Category
Accessories
Size
1-27/32" H
Material
Tank Lever: Zinc; Arm: Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB2101CH
Zoro #
G2168553
UPC #
034584024992
Country of Origin
China

Dimensions

Size
1-27/32" H

Details

Item
Dartmoor Tank Lever Bright Chrome
Fits Brand
Dartmoor
For Use With
Dartmoor Faucet
Sub-Category
Accessories
Material
Tank Lever: Zinc; Arm: Plastic
Color/Finish
Chrome
Finish
Chrome
Type
Tank Lever
Material of Construction
Tank Lever: Zinc; Arm: Plastic

Description

Dartmoor Tank Lever Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.