Zoro Homepage

Deck Plate Kit Orb

  • Mfr # 123244ORB

  • Zoro # G808584754


product price: $49.95
/ea

Key Features

Finish
Oil Rubbed Bronze
Overall Length (In.)
13.5 in
Width
3.5 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123244ORB
Zoro #
G808584754
UPC #
26508165102
Country of Origin
United States

Dimensions

Overall Length (In.)
13.5 in
Width
3.5 in
Height
3.5 in

Details

Finish
Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.