Zoro Homepage

Diverter Handle Kit Bn

  • Mfr # 182637BN

  • Zoro # G612377849


product price: $49.49
/ea

Key Features

Finish
Brushed Nickel
Overall Length
8.88 in
Overall Width
5 in
Bowl Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182637BN
Zoro #
G612377849
UPC #
26508280898
Country of Origin
United States

Dimensions

Overall Length
8.88 in
Overall Width
5 in
Bowl Depth
2 in

Details

Finish
Brushed Nickel

Description

  • •brushed nickel finish brings the warm look of stainless to your bath

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.