Zoro Homepage

Diverter Handle Kit in Brushed Gold

  • Mfr # 182637BG

  • Zoro # G010331580


product price: $39.75
/ea

Key Features

Finish
Brushed Gold
Color
Gold
Overall Height
2 in
Overall Length
8.875 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182637BG
Zoro #
G010331580
UPC #
26508324844
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Length
8.875 in
Overall Width
5 in

Details

Finish
Brushed Gold
Color
Gold

Description

  • •In Moen's brushed gold finish
  • •Manufactured in the United States
  • •Covered under Moen's 1 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.