Diverter Kit
Mfr # 182638
Zoro # G710403228
product price: $69.99
/eaKey Features
Length (In.)
11 in.
Width (In.)
7.5 in.
Depth (In.)
1.5 in.
Application
Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
182638
Zoro #
G710403228
UPC #
26508268889
Country of Origin
United States
Dimensions
Length (In.)
11 in.
Width (In.)
7.5 in.
Depth (In.)
1.5 in.
Details
Application
Bathroom
Description
- •Manufactured in the United States
- •Covered under Moen's one year warranty for parts
- •Item dimensions: 11 in. x 7.5 in. x 1.5 in. (l x w x h)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.