
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3929BC
Zoro #
G600916722
UPC #
26508137284
Country of Origin
United States
Dimensions
Connection Size
1/2 in
Size
5.5" H x 3.375" L x 2.94" W
Details
Tub Spout Connection Type
Slip Fit
Spout Reach
5-1/2 in
Finish
Brushed Chrome
Type
Diverter
Item
Spout
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.