Zoro Homepage

Diverter Valve Escut Bn

  • Mfr # 198034BN

  • Zoro # G908596930


product price: $63.69
/ea

Key Features

Finish
Brushed Nickel
Length (In.)
10.8 in
Width
7.25 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198034BN
Zoro #
G908596930
UPC #
26508285831
Country of Origin
United States

Dimensions

Length (In.)
10.8 in
Width
7.25 in
Height
1 in

Details

Finish
Brushed Nickel

Description


brushed nickel finish brings the warm look of stainless to your bath
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.