Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Dlign Moentrol Shr Only Trim Bg T3292BG

Dlign Moentrol Shr Only Trim Bg (Discontinued)

  • Mfr # T3292BG
  • Zoro # G206898040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3292BG
Zoro #
G206898040
UPC #
26508286203
Country of Origin
United States

Dimensions

Width (In.)
7.75
Length
7.88
Height (In.)
4.5

Details

Item
Trim
Finish
Brushed Gold
Color
Gold

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.