Zoro Homepage

Doherty One-Handle High Arc Pulldown Kitchen Faucet in Spot Resist Stainless

  • Mfr # 87260SRS

  • Zoro # G410399371


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM (5.7 L/min) max.
Color/Finish
Silver
Standards
Low Lead Compliant
Series
Doherty
Length (In.)
24.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87260SRS
Zoro #
G410399371
UPC #
26508368374
Country of Origin
United States

Dimensions

Length (In.)
24.5 in.
Depth
3.625 in.
Width
12.25 in.

Details

Finish
Spot Resist Stainless
Flow Rate
1.5 GPM (5.7 L/min) max.
Color/Finish
Silver
Standards
Low Lead Compliant
Series
Doherty
Typical Application
Kitchen

Description

  • •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • •Power Clean(tm) Spray Technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the power clean(tm) technology.
  • •Equipped with the Reflex(tm) System for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •Features DuraLock(tm) Quick Connect System for easy installation
  • •One-handle
  • •Lever handle makes it easy to adjust the water
  • •Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • •Standard design mounts on the sink or countertop
  • •Complies with American's with Disabilities Act (ADA) specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.