Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Dome Kit 100439W

Dome Kit (Discontinued)

  • Mfr # 100439W
  • Zoro # G501235380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100439W
Zoro #
G501235380
UPC #
26508057407
Country of Origin
United States

Dimensions

Length
2-1/4 in
Width
1-1/2 in
Height
1-3/4 in

Details

Finish
Glacier

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.