Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Bowl Dualmount Sink

  • Mfr # GS182072B

  • Zoro # G008442977


product price: $579.38
/ea
Free Shipping & Returns

Key Features

Overall Length
37 in
Finish
Stainless
Overall Width
23.23 in
Overall Height
11.26 in
Commercial / Residential
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS182072B
Zoro #
G008442977
UPC #
26508365892
Country of Origin
Thailand

Dimensions

Overall Length
37 in
Overall Width
23.23 in
Overall Height
11.26 in

Details

Finish
Stainless
Commercial / Residential
Residential

Description

stainless finish coordinates with today's popular kitchen appliances and accessories


  • •double bowl
  • •features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • •strainer basket included for added convenience in the sink
  • •sink template included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.